1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2800-14M-85
14M, 14 mm Pitch, 2800 mm Pitch Length, 85 mm Width, 200 Teeth, Chloroprene Material
Mi Item #
00717824
MFR #
2800-14M-85
Price
$1,023.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2800-14M-85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2800-14M-85
14M, 14 mm Pitch, 2800 mm Pitch Length, 85 mm Width, 200 Teeth, Chloroprene Material
Mi Item #
00717824
MFR #
2800-14M-85
Mfr description
2800-14M-85 HTB TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,023
.76
/each
Add to Cart
Specifications
Dimensions
Overall Length
2800 mm
Overall
Width
85 mm
Pitch
14 mm
Pitch Length
2800 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
200
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items