Motion
B280014M115

BROWNING
B280014M115

3550498 HTD Belt - HTD, 14 mm Pitch, 2800 mm Overall Length, 115 mm Width, 200 Teeth, Neoprene Material
MI ITEM #00717828
MFR #B280014M115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B280014M115

3550498 HTD Belt - HTD, 14 mm Pitch, 2800 mm Overall Length, 115 mm Width, 200 Teeth, Neoprene Material
MI ITEM #00717828
MFR #B280014M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2800-14M-115 HTD BELT

Specifications

  • Belt Type
    HTD
  • Pitch
    14 mm
  • Overall Length
    2800 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    B280014M115
  • Tooth Profile
    Curved
  • Manufacturer Product Page
  • Weight
    7.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text