Specifications
Dimensions
- Overall Length3150 mm
- Overall Width55 mm
- Pitch14 mm
- Weight3.78 lbs
Details
- Belt Type14M
- ColorBlack
- Manufacturer Catalog
- Manufacturer Catalog Number3550522
- Manufacturer Product Page
- Manufacturer Upc Number662289416097
- MaterialNeoprene
- Max Operating Temperature180 °F
- Number Of Teeth225
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Standards MetRMA
- UPC_NO662289416097
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)