Motion
3500-14M-55
HTD Belt - 14M, 14 mm Pitch, 3500 mm Overall Length, 55 mm Width, 250 Teeth
Mi Item #00717902
MFR #3500-14M-55
Price$852.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 3500 mm Overall Length, 55 mm Width, 250 Teeth
Mi Item #00717902
MFR #3500-14M-55

Mfr description
3500-14M-55 SYNCHRO-COG BELT HTD
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$852.63/each

Specifications

Dimensions

  • Overall Length
    3500 mm
  • Overall Width  
    55 mm
  • Pitch
    14 mm
  • Pitch Length
    3500 mm
  • Weight
    4.18 lbs

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201766329
  • Material
    Rubber
  • Number Of Teeth  
    250
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201766329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)