Motion
B432614M170

BROWNING
B432614M170

HTD Belt - HTD, 14 mm Pitch, 4326 mm Overall Length, 170 mm Width, 309 Teeth, Neoprene Material
MI ITEM #00717976
MFR #B432614M170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B432614M170

HTD Belt - HTD, 14 mm Pitch, 4326 mm Overall Length, 170 mm Width, 309 Teeth, Neoprene Material
MI ITEM #00717976
MFR #B432614M170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B4326-14M-170 HTD BELT

Specifications

  • Belt Type
    HTD
  • Pitch
    14 mm
  • Overall Length
    4326 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Trade Number
    B432614M170
  • Tooth Profile
    Curved
  • Manufacturer Product Page
  • Weight
    15.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text