Motion
P3014M55-SK
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 2.1654 in Belt Width, 30 Teeth, Bushed, SK
Mi Item #00718027
MFR #P3014M55-SK
Price$320.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 2.1654 in Belt Width, 30 Teeth, Bushed, SK
Mi Item #00718027
MFR #P3014M55-SK

Mfr description
P3014M55-SK SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.87/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    2.1654 in
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    2-3/4 in
  • Flange Outside Diameter  
    6.125 in
  • For Belt Width
    55 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    5.1555 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.263 in
  • Weight
    7.90 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950780795
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950780795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)