Motion
P3014M85SK

TB WOODS
P3014M85SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 30 Teeth, QD Bushed, E
Mi Item #00718034
MFR #P3014M85SK
Price$459.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3014M85SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 30 Teeth, QD Bushed, E
Mi Item #00718034
MFR #P3014M85SK

Mfr description
P30-14M-85 SK HTD SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$459.76/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 2-7/8 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    5.56 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    5.153 in
  • Pitch Diameter
    5.263 in
  • Weight
    8.80 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672126885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)