Motion
B3614M40SF

BROWNING
B3614M40SF

High Torque Drive (HTD) Belt Sprocket - HPT, 14 mm Pitch, 40 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00718053
MFR #B3614M40SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B3614M40SF

High Torque Drive (HTD) Belt Sprocket - HPT, 14 mm Pitch, 40 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00718053
MFR #B3614M40SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B36-14M-40 SF HTD SPKT

Specifications

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Number Of Teeth
  • Bushing Series
    SF
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    2-1/8 in
  • Number Of Hubs
    2
  • Outside Diameter
    6.206 in
  • Pitch Diameter
    6.316 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    8.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text