Specifications
Dimensions
- Belt Pitch14 mm
- Belt Width55 mm
- Bore Diameter1/2 to 2-15/16 in
- Face Width2-3/4 in
- Flange Outside Diameter6.812 in
- Length Through Bore2 in
- Outside Diameter6.208 in
- Pitch Diameter6.316 in
- Weight10.52 lbs
Details
- Belt TypeHPT
- Bore TypeQD Bushed
- Bushing SeriesSF
- Number Of Flanges2
- Number Of Hubs2
- Number Of Teeth36
- Pulley ConstructionPlain
Overview
Mfr description
B36-14M-55 SF HTD SPKT