Motion
P36-14M-55-SF

DODGE
P36-14M-55-SF

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 36 Teeth, QD Bushed, SF
Mi Item #00718060
MFR #P36-14M-55-SF
Price$333.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P36-14M-55-SF

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 36 Teeth, QD Bushed, SF
Mi Item #00718060
MFR #P36-14M-55-SF

Mfr description
P36-14M-55 SPROCKET SF 110810
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.52/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Face Width
    2-3/4 in
  • Flange Outside Diameter  
    6.816 in
  • For Belt Width
    55 mm
  • Outside Diameter
    6.2080 in
  • Pitch
    14 mm
  • Pitch Diameter
    6.316 in
  • Weight
    11.06 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475265466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)