Motion
B3614M115SF

BROWNING
B3614M115SF

High Torque Drive (HTD) Belt Sprocket - HPT, 14 mm Pitch, 115 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00718078
MFR #B3614M115SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B3614M115SF

High Torque Drive (HTD) Belt Sprocket - HPT, 14 mm Pitch, 115 mm Belt Width, 36 Teeth, QD Bushed, SF
MI ITEM #00718078
MFR #B3614M115SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B36-14M-115 SF HTD SPKT

Specifications

  • Belt Type
    HPT
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Number Of Teeth
  • Bushing Series
    SF
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    5-1/4 in
  • Number Of Hubs
    2
  • Outside Diameter
    6.208 in
  • Pitch Diameter
    6.316 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Weight
    16.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text