Motion
P4014M85-SF
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 3.3465 in Belt Width, 40 Teeth, Bushed, SF
Mi Item #00718100
MFR #P4014M85-SF
Price$492.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 3.3465 in Belt Width, 40 Teeth, Bushed, SF
Mi Item #00718100
MFR #P4014M85-SF

Mfr description
P4014M85-SF SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.08/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    3.3465 in
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    7.5 in
  • For Belt Width
    85 mm
  • Length Through Bore  
    1.25 in
  • Outside Diameter
    6.9105 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.018 in
  • Weight
    20.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781808
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    40
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)