Motion
P4814M115-E
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 48 Teeth, Bushed, E
Mi Item #00718130
MFR #P4814M115-E
Price$577.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 4.5276 in Belt Width, 48 Teeth, Bushed, E
Mi Item #00718130
MFR #P4814M115-E

Mfr description
P4814M115-E SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.49/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    4.5276 in
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    8.937 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    1.63 in
  • Outside Diameter
    8.3140 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    39.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950782157
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950782157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)