Motion
P4814M115

TB WOODS
P4814M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 48 Teeth, QD Bushed, E
Mi Item #00718131
MFR #P4814M115
Price$919.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P4814M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 48 Teeth, QD Bushed, E
Mi Item #00718131
MFR #P4814M115

Mfr description
P48-14M-115 E HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.41/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    8.9 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    2-5/8 in
  • Outside Diameter
    8.3110 in
  • Pitch
    14 mm
  • Pitch Diameter
    8.421 in
  • Weight
    33.20 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672590471
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)