Motion
P56-14M-40-E

DODGE
P56-14M-40-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 56 Teeth, QD Bushed, E
Mi Item #00718143
MFR #P56-14M-40-E
Price$508.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P56-14M-40-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 56 Teeth, QD Bushed, E
Mi Item #00718143
MFR #P56-14M-40-E

Mfr description
P56-14M-40 SPROCKET E 110791
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$508.73/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    10.355 in
  • For Belt Width
    40 mm
  • Outside Diameter
    9.7150 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.825 in
  • Weight
    28.35 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    782475264728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)