Motion
P5614M115

TB WOODS
P5614M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 56 Teeth, QD Bushed, F
Mi Item #00718165
MFR #P5614M115
Price$961.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P5614M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 56 Teeth, QD Bushed, F
Mi Item #00718165
MFR #P5614M115

Mfr description
P56-14M-115 F HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.54/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    10.38 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    3-5/8 in
  • Outside Diameter
    9.7150 in
  • Pitch
    14 mm
  • Pitch Diameter
    9.825 in
  • Weight
    51.30 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    56
  • Pulley Construction
    Plain
  • UPC_NO
    698672590525
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)