Motion
P6414M55

TB WOODS
P6414M55

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 64 Teeth, QD Bushed, F
Mi Item #00718183
MFR #P6414M55
Price$1,072.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6414M55

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 64 Teeth, QD Bushed, F
Mi Item #00718183
MFR #P6414M55

Mfr description
P64-14M-55 F HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.25/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    2-3/4 in
  • Flange Outside Diameter  
    11.68 in
  • For Belt Width
    55 mm
  • Length Through Bore  
    3-5/8 in
  • Outside Diameter
    4.4700 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.229 in
  • Weight
    52.20 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    698672590556
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)