Motion
P6414M115

TB WOODS
P6414M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718201
MFR #P6414M115
Price$1,551.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P6414M115

Synchronous Plus Sprocket, 115 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718201
MFR #P6414M115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,551.91/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    5.25 in
  • Flange Outside Diameter  
    11.12 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    1 in
  • Outside Diameter
    12.5200 in
  • Pitch
    14 mm
  • Pitch Diameter
    11.229 in
  • Weight
    74.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672590570
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    64
  • Pulley Construction
    Plain
  • UPC_NO
    698672590570

Overview

Mfr description
P64-14M-115 J HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text