Motion
P7214M115

TB WOODS
P7214M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 72 Teeth, QD Bushed, J
Mi Item #00718231
MFR #P7214M115
Price$2,329.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P7214M115

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 72 Teeth, QD Bushed, J
Mi Item #00718231
MFR #P7214M115

Mfr description
P72-14M-115 J HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,329.65/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-7/16 to 4-1/2 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    13.19 in
  • For Belt Width
    115 mm
  • Length Through Bore  
    4-1/2 in
  • Outside Diameter
    12.5220 in
  • Pitch
    14 mm
  • Pitch Diameter
    12.632 in
  • Weight
    96.70 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    72
  • Pulley Construction
    Plain
  • UPC_NO
    698672590624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)