Motion
P8014M85

TB WOODS
P8014M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00718261
MFR #P8014M85
Your Price$1,430.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P8014M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
MI ITEM #00718261
MFR #P8014M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,430.49/each(List $1,645.06)

Overview

Mfr description
P80-14M-85 F HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Number Of Teeth
  • Bushing Series
    F
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    4 in
  • Number Of Hubs
    2
  • Outside Diameter
    13.926 in
  • Pitch Diameter
    14.036 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    70.00 lbs
  • UPC_NO
    698672590662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text