Motion
P90-14M-40-E

DODGE
P90-14M-40-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 90 Teeth, QD Bushed, E
Mi Item #00718275
MFR #P90-14M-40-E
Price$849.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P90-14M-40-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 90 Teeth, QD Bushed, E
Mi Item #00718275
MFR #P90-14M-40-E

Mfr description
P90-14M-40 E HTD SPKT 110797
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$849.91/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    2.13 in
  • For Belt Width
    40 mm
  • Outside Diameter
    15.6800 in
  • Pitch
    14 mm
  • Pitch Diameter
    15.7896 in
  • Weight
    41.30 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Spoked
  • UPC_NO
    782475265510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)