Motion
P9014M40

TB WOODS
P9014M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
MI ITEM #00718279
MFR #P9014M40
Your Price$1,133.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P9014M40

Synchronous Plus Sprocket, 40 mm. Belt Width, 14 mm. Pitch, Bushing E, For Belt Type GT3;RPP
MI ITEM #00718279
MFR #P9014M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,133.94/each(List $1,360.72)

Overview

Mfr description
P90-14M-40 E HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Number Of Teeth
  • Bushing Series
    E
  • Bore Diameter
  • Number Of Flanges
    0
  • Face Width
    2-1/8 in
  • Number Of Hubs
    2
  • Outside Diameter
    15.68 in
  • Pitch Diameter
    15.79 in
  • Length Through Bore
  • Pulley Construction
    Spoked
  • Material
    Cast Iron
  • Weight
    34.40 lbs
  • UPC_NO
    698672590693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text