Motion
P90-14M-170-J

DODGE
P90-14M-170-J

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 170 mm Belt Width, 90 Teeth, QD Bushed, J
Mi Item #00718299
MFR #P90-14M-170-J
Price$1,878.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P90-14M-170-J

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 170 mm Belt Width, 90 Teeth, QD Bushed, J
Mi Item #00718299
MFR #P90-14M-170-J

Mfr description
P90-14M-170 SPROCKET J 110891
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,878.07/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Bore Diameter  
    1-1/2 to 4-1/2 in
  • Face Width
    7.38 in
  • For Belt Width
    170 mm
  • Outside Diameter
    15.6800 in
  • Pitch
    14 mm
  • Pitch Diameter
    15.79 in
  • Weight
    105.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Number Of Flanges
    0
  • Number Of Hubs
    0
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed
  • UPC_NO
    782475264384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)