Motion
P9014M170-J
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 6.6929 in Belt Width, 90 Teeth, Bushed, J
Mi Item #00718302
MFR #P9014M170-J
Price$1,790.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 14MM, 0.55118 Pitch, 6.6929 in Belt Width, 90 Teeth, Bushed, J
Mi Item #00718302
MFR #P9014M170-J

Mfr description
P9014M170-J SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,790.79/each

Specifications

Dimensions

  • Belt Pitch
    0.55118
  • Belt Width
    6.6929 in
  • Bore Diameter  
    1-1/4 to 4-1/2 in
  • Face Width
    7-3/8 in
  • For Belt Width
    170 mm
  • Hub Diameter
    9 in
  • Length Through Bore  
    3.193 in
  • Outside Diameter
    15.6835 in
  • Pitch
    14 mm
  • Pitch Diameter
    15.79 in
  • Weight
    116.00 lbs

Details

  • Belt Type
    14MM
  • Bore Type
    Bushed
  • Bushing Series
    J
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950783581
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    90
  • Pulley Construction
    Webbed
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950783581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)