Motion
P9014M170

TB WOODS
P9014M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718303
MFR #P9014M170
List Price$2,289.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P9014M170

Synchronous Plus Sprocket, 170 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718303
MFR #P9014M170

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,289.75/each for your price

Overview

Mfr description
P90-14M-170 J HTD SPKT

Specifications

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Belt Pitch
    14 mm
  • Belt Width
    170 mm
  • Number Of Teeth
  • Bushing Series
    J
  • Bore Diameter
  • Number Of Flanges
    0
  • Flange Outside Diameter
  • Face Width
    7.38 in
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Pitch Diameter
    15.79 in
  • Length Through Bore
  • Pulley Construction
    Webbed
  • Material
    Cast Iron
  • Weight
    88.20 lbs
  • Manufacturer Upc Number
    698672590730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text