Motion
P144-14M-55-F

DODGE
P144-14M-55-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 144 Teeth, QD Bushed, F
Mi Item #00718345
MFR #P144-14M-55-F
Price$1,227.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P144-14M-55-F

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 55 mm Belt Width, 144 Teeth, QD Bushed, F
Mi Item #00718345
MFR #P144-14M-55-F

Mfr description
P144-14M-55 SPROCKET F 110824
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,227.15/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1 to 4 in
  • Face Width
    2-3/4 in
  • For Belt Width
    55 mm
  • Outside Diameter
    25.1540 in
  • Pitch
    14 mm
  • Pitch Diameter
    25.264 in
  • Weight
    106.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    144
  • Pulley Construction
    Spoked
  • UPC_NO
    782475265350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)