Motion
B161014M115

BROWNING
B161014M115

HPT Belt - 14M, 14 mm Pitch, 115 mm Width, 115 Teeth, Neoprene Material
Mi Item #00718438
MFR #B161014M115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B161014M115

HPT Belt - 14M, 14 mm Pitch, 115 mm Width, 115 Teeth, Neoprene Material
Mi Item #00718438
MFR #B161014M115

Mfr description
B1610-14M-115 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1610 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Weight
    4.02 lbs

Details

  • Belt Type
    14M
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3550142
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289414093
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    115
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA
  • UPC_NO
    662289414093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)