1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1890-14M-115
14M, 14 mm Pitch, 1890 mm Pitch Length, 115 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
00718482
MFR #
1890-14M-115
Your Price
$1,158.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1890-14M-115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1890-14M-115
14M, 14 mm Pitch, 1890 mm Pitch Length, 115 mm Width, 135 Teeth, Chloroprene Material
MI ITEM #
00718482
MFR #
1890-14M-115
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,158.63
/each
(List
$1,448.29
)
Qty
Add to Cart
Overview
Mfr description
1890-14M-115 HTB TIMING BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
1890 mm
Overall Width
115 mm
Material
Chloroprene
Number Of Teeth
135
Pitch Length
1890 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data