Motion
B231014M85

BROWNING
B231014M85

HTD Belt - HTD, 14 mm Pitch, 2310 mm Overall Length, 85 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00718511
MFR #B231014M85
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B231014M85

HTD Belt - HTD, 14 mm Pitch, 2310 mm Overall Length, 85 mm Width, 165 Teeth, Neoprene Material
MI ITEM #00718511
MFR #B231014M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2310-14M-85 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys. High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt. Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards. Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side.

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    90.9449
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Construction Type
    Not Applicable
  • Trade Number
    B231014M85
  • Tooth Profile
    Trapezoidal
  • Max Operating Temperature
    180
  • Resistance Features
    Oil & Chemical Resistant
  • Standards Met
    ARPM IP-24 ISO19347:2135
  • Manufacturer Catalog Number
    B231014M85
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289415205
  • Weight
    4.16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text