Specifications
Dimensions
- Overall Length2590 mm
- Overall Width40 mm
- Pitch14 mm
- Weight2.30 lbs
Details
- Belt TypeHTD
- Manufacturer Product Page
- MaterialNeoprene
- Number Of Teeth185
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Tooth ProfileCurved
- Trade NumberB259014M40
- UPC_NO662289415601
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)