Motion
3850-14M-115
HTD Belt - 14M, 14 mm Pitch, 3850 mm Overall Length, 115 mm Width, 275 Teeth
MI ITEM #00718596
MFR #3850-14M-115
Price$1,510.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 3850 mm Overall Length, 115 mm Width, 275 Teeth
MI ITEM #00718596
MFR #3850-14M-115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,510.98/each

Specifications

Dimensions

  • Overall Length
    3850 mm
  • Overall Width  
    115 mm
  • Pitch
    14 mm
  • Pitch Length
    3850 mm
  • Weight
    9.61 lbs

Details

  • Belt Type
    14M
  • Manufacturer Upc Number
    785201771620
  • Material
    Rubber
  • Number Of Teeth  
    275
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201771620

Overview

Mfr description
3850-14M-115 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text