Motion
3850-14M-170
HTD Belt - 14M, 14 mm Pitch, 3850 mm Overall Length, 170 mm Width, 275 Teeth
MI ITEM #00718605
MFR #3850-14M-170
List Price$3,339.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 3850 mm Overall Length, 170 mm Width, 275 Teeth
MI ITEM #00718605
MFR #3850-14M-170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,339.84/each for your price

Overview

Mfr description
3850-14M-170 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    3850 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    3850 mm
  • Manufacturer Upc Number
    785201771651
  • UPC_NO
    785201771651
  • Weight
    14.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text