Motion
P3014M115SK

TB WOODS
P3014M115SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 30 Teeth, QD Bushed, E
Mi Item #00718649
MFR #P3014M115SK
Price$730.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3014M115SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 30 Teeth, QD Bushed, E
Mi Item #00718649
MFR #P3014M115SK

Mfr description
P30-14M-115 SK HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$730.60/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    7/8 to 2-7/8 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    5.56 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    5.153 in
  • Pitch Diameter
    5.263 in
  • Weight
    10.90 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    698672126892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)