Motion
P34-14M-40-SK

DODGE
P34-14M-40-SK

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 34 Teeth, QD Bushed, SK
Mi Item #00718657
MFR #P34-14M-40-SK
Price$322.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P34-14M-40-SK

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 40 mm Belt Width, 34 Teeth, QD Bushed, SK
Mi Item #00718657
MFR #P34-14M-40-SK

Mfr description
P34-14M-40 SPROCKET SK 110784
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.68/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    40 mm
  • Bore Diameter  
    1/2 to 2-5/8 in
  • Face Width
    2.13 in
  • Flange Outside Diameter  
    6.465 in
  • For Belt Width
    40 mm
  • Outside Diameter
    5.8580 in
  • Pitch
    14 mm
  • Pitch Diameter
    5.965 in
  • Weight
    9.12 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    782475264520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)