Motion
P3414M85SK

TB WOODS
P3414M85SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 34 Teeth, QD Bushed, E
MI ITEM #00718673
MFR #P3414M85SK
Price$463.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3414M85SK

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 34 Teeth, QD Bushed, E
MI ITEM #00718673
MFR #P3414M85SK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$463.47/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 2-7/8 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    6-1/2 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    5.855 in
  • Pitch Diameter
    5.965 in
  • Weight
    14.20 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    34
  • Pulley Construction
    Plain
  • UPC_NO
    698672126922

Overview

Mfr description
P34-14M-85 SK HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text