Motion
P3814M115SF

TB WOODS
P3814M115SF

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 38 Teeth, QD Bushed, F
Mi Item #00718703
MFR #P3814M115SF
Price$1,156.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P3814M115SF

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 38 Teeth, QD Bushed, F
Mi Item #00718703
MFR #P3814M115SF

Mfr description
P38-14M-115 SF HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.01/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1 to 3-1/8 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    7.22 in
  • Length Through Bore  
    2-1/2 in
  • Outside Diameter
    6.557 in
  • Pitch Diameter
    6.667 in
  • Weight
    19.90 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    38
  • Pulley Construction
    Plain
  • UPC_NO
    698672126953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)