Motion
P44-14M-85-E  HTD SPKT

DODGE
P44-14M-85-E HTD SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 44 Teeth, QD Bushed, E
MI ITEM #00718718
MFR #P44-14M-85-E HTD SPKT
Price$471.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P44-14M-85-E HTD SPKT

High Torque Drive (HTD) Belt Sprocket - HTD, 14 mm Pitch, 85 mm Belt Width, 44 Teeth, QD Bushed, E
MI ITEM #00718718
MFR #P44-14M-85-E HTD SPKT

Mfr description
P44-14M-85 SPROCKET E 110838
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$471.58/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    8.395 in
  • For Belt Width
    85 mm
  • Outside Diameter
    7.6100 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.72 in
  • Weight
    21.19 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    782475265114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)