Motion
P44-14M-115-E

DODGE
P44-14M-115-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 44 Teeth, QD Bushed, E
Mi Item #00718724
MFR #P44-14M-115-E
Price$685.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P44-14M-115-E

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 44 Teeth, QD Bushed, E
Mi Item #00718724
MFR #P44-14M-115-E

Mfr description
P44-14M-115 SPROCKET E 110863
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$685.96/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    7/8 to 3-1/2 in
  • Face Width
    5-1/4 in
  • Flange Outside Diameter  
    8.395 in
  • For Belt Width
    115 mm
  • Outside Diameter
    7.6100 in
  • Pitch
    14 mm
  • Pitch Diameter
    7.7194 in
  • Weight
    25.51 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    44
  • Pulley Construction
    Plain
  • UPC_NO
    782475265527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)