1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
P4414M170E
High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 170 mm Belt Width, 44 Teeth, E
MI ITEM #
00718734
MFR #
P4414M170E
Price
$1,471.98
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
TB WOODS P4414M170E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
P4414M170E
High Torque Drive (HTD) Belt Sprockets - 14 mm Pitch, 170 mm Belt Width, 44 Teeth, E
MI ITEM #
00718734
MFR #
P4414M170E
Mfr description
P44-14M-170 E HTD SPKT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,471
.98
/each
Add to Cart
Specifications
Dimensions
Belt Pitch
14 mm
Belt Width
170 mm
Weight
32.20 lbs
Details
Bushing Series
E
Manufacturer Upc Number
698672126977
Number Of
Teeth
44
UPC_NO
698672126977
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items