Motion
P16814M55

TB WOODS
P16814M55

Synchronous Plus Sprocket, 55 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00718740
MFR #P16814M55
Price$2,848.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P16814M55

Synchronous Plus Sprocket, 55 mm. Belt Width, 14 mm. Pitch, Bushing F, For Belt Type GT3;RPP
Mi Item #00718740
MFR #P16814M55

Mfr description
P168-14M-55 F HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,848.70/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    55 mm
  • Bore Diameter  
    1 in to 3-15/16 in
  • Face Width
    2.75 in
  • Flange Outside Diameter  
    29.37 in
  • For Belt Width
    55 mm
  • Hub Diameter
    7.38 in
  • Length Through Bore  
    0.81 in
  • Outside Diameter
    29.3700 in
  • Pitch
    14 mm
  • Pitch Diameter
    29.475 in
  • Weight
    99.80 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    698672590846
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    168
  • Pulley Construction
    Spoked
  • UPC_NO
    698672590846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)