Motion
P16814M85

TB WOODS
P16814M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718746
MFR #P16814M85
Price$4,506.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P16814M85

Synchronous Plus Sprocket, 85 mm. Belt Width, 14 mm. Pitch, Bushing J, For Belt Type GT3;RPP
MI ITEM #00718746
MFR #P16814M85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,506.12/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    85 mm
  • Bore Diameter  
    1-7/16 in to 4-1/2 in
  • Face Width
    4 in
  • Flange Outside Diameter  
    29.37 in
  • For Belt Width
    85 mm
  • Hub Diameter
    8 in
  • Length Through Bore  
    1 in
  • Outside Diameter
    29.3700 in
  • Pitch
    14 mm
  • Pitch Diameter
    29.475 in
  • Weight
    133.00 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    698672590853
  • Material
    Cast Iron
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    168
  • Pulley Construction
    Spoked
  • UPC_NO
    698672590853

Overview

Mfr description
P168-14M-85 J HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text