Motion
P216-14M-115-J

DODGE
P216-14M-115-J

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 216 Teeth, QD Bushed, J
Mi Item #00718766
MFR #P216-14M-115-J
Price$4,786.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P216-14M-115-J

High Torque Drive (htd) Belt Sprocket - HTD, 14 mm Pitch, 115 mm Belt Width, 216 Teeth, QD Bushed, J
Mi Item #00718766
MFR #P216-14M-115-J

Mfr description
P216-14M-115 SPROCKET J 110877
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,786.43/each

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Width
    115 mm
  • Bore Diameter  
    1-1/2 to 4-1/2 in
  • Face Width
    5-1/4 in
  • For Belt Width
    115 mm
  • Outside Diameter
    37.7860 in
  • Pitch
    14 mm
  • Pitch Diameter
    37.896 in
  • Weight
    307.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Number Of Flanges
    0
  • Number Of Hubs
    2
  • Number Of Teeth  
    216
  • Pulley Construction
    Spoked
  • UPC_NO
    782475264780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)