Motion
3B5.8-2517  SHEAVE

DODGE
3B5.8-2517 SHEAVE

118315 Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 5.78 (A) in, 6.16 (B) in Pitch Dia., 6.15 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00718866
MFR #3B5.8-2517 SHEAVE
Price$201.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3B5.8-2517 SHEAVE

118315 Bushing Bore V-Belt Pulley - A, B Belt Section, 3 Groove, 5.78 (A) in, 6.16 (B) in Pitch Dia., 6.15 in O.D., Taper Lock Bushed, 2517 Series Bushing, Cast Iron Material
Mi Item #00718866
MFR #3B5.8-2517 SHEAVE

Mfr description
3A5.4/B5.8 2517 TL SHEAVE 118315
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.93/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Datum Diameter
    5.4000 in
  • Face Width  
    2.5000 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-11/16 Bore) in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    6.1500 in
  • Overall Width
    2-1/2 in
  • Pitch Diameter
    5.78 (A) in, 6.16 (B) in
  • Weight
    9.08 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2517
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475095698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)