Motion
8 8V 1250 J
Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 12.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00719026
MFR #8 8V 1250 J
Price$1,847.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 8 Groove, 12.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
Mi Item #00719026
MFR #8 8V 1250 J

Mfr description
8 8V 1250 J HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,847.12/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bushing Bore Range
    1.2500 to 4.5000 in
  • Face Width  
    9.3750 in
  • Length Through Bore  
    4.5 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    9 3/8 in
  • Pitch Diameter
    12.3 in
  • Storage Dimension Height
    4.5 in
  • Storage Dimension Length
    12.5 in
  • Storage Dimension Width
    12.5
  • Weight
    114.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    J
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950123905
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • Sheave Drawing Type
    A
  • UPC_NO
    697950123905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)