Motion
8V1258

TB WOODS
8V1258

Narrow Sheave, 8V Belt Section, 12.5 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00719028
MFR #8V1258
Price$2,240.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V1258

Narrow Sheave, 8V Belt Section, 12.5 O.D. in., 8 Grooves, Cast Iron Material
MI ITEM #00719028
MFR #8V1258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,240.30/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1-7/16 to 4-1/2 in
  • Face Width  
    9.3750 in
  • Keyway Size
    1 x 1/2 (3-13/16 Bore) in, 1 x 1/8 (4 to 4-1/2 Bore) in, 1 x 3/8 (3-7/8 to 3-15/16 Bore) in, 1/2 x 1/4 (1-7/8 to 2-1/4 Bore) in, 3/4 x 3/8 (2-7/8 to 3-1/4 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-3/4 Bore) in
  • Length Through Bore  
    4.5000 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    9-3/8 in
  • Pitch Diameter
    12.3 in
  • Weight
    113.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672070102

Overview

Mfr description
8V12.5X8-J ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text