Overview
Mfr description
BB73 Double Angle V-Belt
Specifications
- SectionBB
- Number Of Strands1
- Nominal Outside Length76 in
- Cogged/SmoothSmooth
- Top Width Per Strand21/32 in
- MaterialSynthetic Rubber - SBR
- Belt Height17/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data