Motion
CX360
Tri-Power® 9014 Series Industrial V-Belts - CX Section, 7/8 in Top Width, 1 Strand, 362.0000 in Nominal Outside Length, Cogged
MI ITEM #00719193
MFR #CX360
Your Price$560.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Power® 9014 Series Industrial V-Belts - CX Section, 7/8 in Top Width, 1 Strand, 362.0000 in Nominal Outside Length, Cogged
MI ITEM #00719193
MFR #CX360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$560.95/each(List $645.09)

Overview

Mfr description
CX 360 TRI-POWER BELT
  • Belt edge is machined for even sheave groove contact,resulting in smoother running, less slip and wear
  • Flex-bonded cords are strongly forged to the belt body,resulting in equal load distribution and absorption ofbending stress without cord deterioration
  • 15% capacityincrease over wrapped belts
  • Notches molded into the belt during manufacturing increase?exibility, making this belt well suited for drives withsmaller diameter sheaves
  • Suitable for all industrial applications, particularlywhere small or sub-minimal sheave diameters are required
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    CX
  • Number Of Strands
    1
  • Nominal Outside Length
    362.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    7/8 in
  • Belt Style
    TRI-POWER®
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    7/8 in
  • Effective Length
    362.18 in / 9199 mm
  • Color
    Black
  • Material
    SBR
  • Belt Section
    CX
  • Country of Origin
    MX
  • Manufacturer Upc Number
    072053015799
  • UPC_NO
    072053015799
  • Weight
    8.55 lbs
  • Manufacturer Catalog Number
    CX360
  • Description
    Built for superior performance on heavy-duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back-side idler drives.
  • Outside Circumference
    362.39 in / 9205 mm
  • Angle
    40
  • Belt Height
    17/32 in
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Product Type
    Industrial V-Belts
  • Belt Inside
    Smooth
  • Construction
    Banded
  • Cord Material
    Polyester
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -70°F / -51 °C
  • Number Of Sides
    Single Sided
  • Static Conductive
    Yes
  • Thickness
    14 mm
  • Trademark
    Tri-Power™
  • Unitset
    No
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text