Motion
DX173
Gold-Ribbon® Cog-Belt® V-Belt - DX Section, 1 Band, 178.50 in Outside Length, Cogged
MI ITEM #00719223
MFR #DX173
List Price$352.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gold-Ribbon® Cog-Belt® V-Belt - DX Section, 1 Band, 178.50 in Outside Length, Cogged
MI ITEM #00719223
MFR #DX173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$352.04/each for your price

Overview

Mfr description
DX173 Gold Ribbon Cog-Belt
  • Made in the USA
  • Made of Ethylene Propylene Diene Monomer (EPDM)
  • Durable and resistant to oil, heat, hardening and glazing
  • Superior flex and load carrying capacity
  • Broad operating temperature range of -50°F to +250°F
  • Belt sidewalls reduce vibration for extended component life and improved belt efficiency
  • Precision molded cogs reduce bending stress for increased performance on small diameter pulleys
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    DX
  • Number Of Strands
    1
  • Nominal Outside Length
    178.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1-1/4 in
  • Rib Width
    1.2500 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    1-1/4 in
  • Color
    Black
  • Material
    EPDM
  • Operating Temperature Range
    -50 to 250 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964272096
  • UPC_NO
    785201669798
  • Weight
    5.00 lbs
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text