Motion
DX173
Classical V-Belt - DX, 1-1/4 in Top Width, 1 Strand, 178 in Nominal Outside Length, Cogged
MI ITEM #00719226
MFR #DX173
List Price$499.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical V-Belt - DX, 1-1/4 in Top Width, 1 Strand, 178 in Nominal Outside Length, Cogged
MI ITEM #00719226
MFR #DX173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$499.67/each for your price

Overview

Mfr description
DX173 COG-FLEX BELT

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    DX
  • Number Of Strands
    1
  • Nominal Outside Length
    178 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1-1/4 in
  • Reinforcing Cord Material
    Polyester
  • Top Width
    1-1/4 in
  • Color
    Black
  • Material
    Ethylene
  • Operating Temperature Range
    -70 to 250 °F
  • Manufacturer Upc Number
    698672235051
  • UPC_NO
    698672235051
  • Weight
    6.60 lbs
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text