Motion
AX36-A
Classical HY-T V-Belt - AX, 1/2 in Top Width, 1 Strand, 38 in Nominal Outside Length, Cogged
MI ITEM #00719352
MFR #AX36-A
Your Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical HY-T V-Belt - AX, 1/2 in Top Width, 1 Strand, 38 in Nominal Outside Length, Cogged
MI ITEM #00719352
MFR #AX36-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.88/each(List $18.71)

Overview

Mfr description
AX36-A CONTI VX ADVANCE

Specifications

  • Section
    AX
  • Number Of Strands
    1
  • Nominal Outside Length
    38 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    1/2 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    5/16 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text